
Honda Accord Fog Lights With Gloss Black Bezzel And Clear Lens 18-Up
Mfr # LF-ACD184CLED-HZ
Zoro # G400801020
product price:Â $71.39
/pk 2, $35.70/eaKey Features
Lighting Technology
LED
Lens Color
Clear
Voltage
12V
Wattage
5W
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LF-ACD184CLED-HZ
Zoro #
G400801020
UPC #
841808178658
Country of Origin
China
Details
Lighting Technology
LED
Lens Color
Clear
Voltage
12V
Wattage
5W
Finish
Chrome
Includes
On/Off Switch, Wirings, Relay and Bezels
Item
Fog Lights Kit
Bulb Included
Yes
Color Temperature
6000K
Maximum Brightness
1200 lm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.