This item is Discontinued.

Spec-D Tuning Spec-D Tuning 2LH-ALT10-R-GO Chrome Right Side Factory Style Headlights for 2010-2012 Nissan Altima 2LH-ALT10-R-GO

Spec-D Tuning 2LH-ALT10-R-GO Chrome Right Side Factory Style Headlights for 2010-2012 Nissan Altima (Discontinued)

  • Mfr # 2LH-ALT10-R-GO
  • Zoro # G804012428
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2LH-ALT10-R-GO
Zoro #
G804012428
UPC #
-
Country of Origin
China

Details

Item
Crystal Headlight
Finish
Chrome
Bulb Included
No
Lens Color
Clear
Reflector Color
Amber
Location
Passenger Side

Description

Chrome housing, clear lens. Get improved nighttime vision and upgraded style with these bolt-on headlight assemblies. The brand new lens and multi-faceted reflector will provide brilliant illumination for safer driving, and the headlight housing will give your ride a unique, distinctive look.

Features
  • Improved illumination for your safety and confidence while driving
  • Offer superior lighting for your trouble driving
  • Direct, bolt-on replacement for your factory lights
  • Excellent quality, great durability, and superior longevity
  • Comply with all quality and legal standards
Compatibility:
  • 2010-2012 Nissan Altima
Specifications
  • Color: Chrome
  • Side: Right Side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.