This item is Discontinued.

Spec D Tuning Spec D Tuning 2LHP-CTS08JM-RS 2008-2013 Cadillac Cts Halo Projector Headlight - Black 2LHP-CTS08JM-RS

Spec D Tuning 2LHP-CTS08JM-RS 2008-2013 Cadillac Cts Halo Projector Headlight - Black (Discontinued)

  • Mfr # 2LHP-CTS08JM-RS
  • Zoro # G903902972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2LHP-CTS08JM-RS
Zoro #
G903902972
UPC #
841808121111
Country of Origin
China

Description

Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.

Features
  • High light output for your maximum visibility
  • Superior illumination for your trouble-free driving
  • Unique style that attracts attention
  • Designed to provide trouble-free installation
  • Premium quality, great durability, and superior longevity
Compatability
  • 2008-2013 Cadillac Cts
Specifications
  • Color: Black
  • Dimension: 15" H x 20" W x 21" L
  • Weight: 16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.