This item is Discontinued.

Spec D Tuning FDF-TAC12A-PK-MP Fender Flare Pocket Style for 2012-2015 Toyota Tacoma FDF-TAC12A-PK-MP

This item is Discontinued.

Spec D Tuning

FDF-TAC12A-PK-MP Fender Flare Pocket Style for 2012-2015 Toyota Tacoma (Discontinued)

Mfr # FDF-TAC12A-PK-MP
Zoro # G404014884
UPC # 841808143595
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FDF-TAC12A-PK-MP
Zoro #
G404014884
UPC #
841808143595
Country of Origin
China

Description

Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.

Features
  • Fender Flare Pocket Style
Compatibility
  • 2012-2015 Toyota Tacoma
Specifications
  • Color: Black
  • Supply: AC & DC Supply
  • Used in: Sports Cars
  • Dimension: 10" H x 27" W x 51" L
  • Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.