This item is Discontinued.

Spec-D Tuning UNIVERSAL LED LIGHT BAR- 200x66x118MM, PK  2 LF-5412LG

UNIVERSAL LED LIGHT BAR- 200x66x118MM, PK 2 (Discontinued)

  • Mfr # LF-5412LG
  • Zoro # G901864586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF-5412LG
Zoro #
G901864586
UPC #
841808101540
Country of Origin
China

Details

Item
Fog Light
Voltage
12 to 28V DC
Features
Waterproof, Dustproof and Quakeproof Design
Housing Material
Aluminum
Beam Type
Flood
Lens Material
Polycarbonate
Housing Color
Black
Wattage
36W
IP Rating
IP67
Number of Bulbs
12
Color Temperature
6000K to 6500K
Lumens
2700 lm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.