Volkswagon Jetta Fog Lights With Clear Lens 11-14

  • Mfr # LF-JET114COEM-HZ

  • Zoro # G900801001


product price: $54.35
/pk 2, $27.18/ea

Key Features

Lens Color
Clear
Voltage
12V
Wattage
55W
Finish
Chrome
Includes
Relay, On/Off Switch, Wiring Harness and Mounting Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF-JET114COEM-HZ
Zoro #
G900801001
UPC #
841808178801
Country of Origin
China

Details

Lens Color
Clear
Voltage
12V
Wattage
55W
Finish
Chrome
Includes
Relay, On/Off Switch, Wiring Harness and Mounting Brackets
Bulb Included
Yes
Item
Fog Lights Kit
Color Temperature
3000K
Maximum Brightness
1000 lm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.