Zoro Homepage

Disc Spring, 0.093, SS, Belleville, PK10

  • Mfr # B0187007S

  • Zoro # G5242517


product price: $16.79
/pk 15, $1.12/ea

Key Features

System of Measurement
Inch
Thickness
0.006 in
Overall Height
0.01 in
Finish
Plain
Type
Belleville Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0187007S
Zoro #
G5242517
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.006 in
Overall Height
0.01 in
Max. Outside Dia.
0.187 in
Min. Inside Dia.
0.093 in
For Hole Size
0.1875
For Rod Size
0.093
Compatible Rod Size
3/32 in
Inside Diameter - Minimum
0.09 in
Compatible Hole Diameter
3/16 in
Outside Diameter - Maximum
0.19 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.003 in
Load @ Deflection (Lbs.)
7
Calculated Load @ Flat (Lbs.)
10
Disc Type
Belleville Spring
Standards
AMS 5906
Calculated Load @ Flat
9.9 lbf

Description

Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.093 In, Max. Outside Dia. 0.187 In, Thickness 0.0065 In, Overall Height 0.013 In, Load at Deflection 7 Lbs., Deflection at Load 0.003 In, Calculated Load at Flat 10 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.