Disc Spring, 0.093, SS, Belleville, PK10
Mfr # B0187010S
Zoro # G5242553
product price: $19.35
/pk 15, $1.29/eaSold in multiples of 12 for $232.20
Key Features
System of Measurement
Inch
Thickness
0.01 in
Overall Height
0.02 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0187010S
Zoro #
G5242553
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.01 in
Overall Height
0.02 in
Max. Outside Dia.
0.187 in
Min. Inside Dia.
0.093 in
For Hole Size
0.1875
For Rod Size
0.093
Inside Diameter - Minimum
0.09 in
Outside Diameter - Maximum
0.19 in
Compatible Hole Diameter
3/16 in
Compatible Rod Size
3/32 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.003 in
Load @ Deflection (Lbs.)
15
Calculated Load @ Flat (Lbs.)
28
Calculated Load @ Flat
27.8 lbf
Disc Type
Belleville Spring
Standards
AMS 5906
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.093 In, Max. Outside Dia. 0.187 In, Thickness 0.01 In, Overall Height 0.015 In, Load at Deflection 15 Lbs., Deflection at Load 0.003 In, Calculated Load at Flat 28 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.