Disc Spring, 0.093, Steel, Belleville, PK10
Mfr # B0187010
Zoro # G5242526
product price: $15.29
/pk 15, $1.02/eaSold in multiples of 12 for $183.48
Key Features
System of Measurement
Inch
Thickness
0.01 in
Overall Height
0.02 in
Finish
Oil
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B0187010
Zoro #
G5242526
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.01 in
Overall Height
0.02 in
Max. Outside Dia.
0.187 in
Min. Inside Dia.
0.093 in
For Rod Size
0.093
For Hole Size
0.1875
Inside Diameter - Minimum
0.09 in
Compatible Rod Size
3/32 in
Outside Diameter - Maximum
0.19 in
Compatible Hole Diameter
3/16 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.003 in
Load @ Deflection (Lbs.)
15
Calculated Load @ Flat (Lbs.)
28
Calculated Load @ Flat
27.8 lbf
Standards
ASTM A684
Disc Type
Belleville Spring
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.093 In, Max. Outside Dia. 0.187 In, Thickness 0.01 In, Overall Height 0.015 In, Load at Deflection 15 Lbs., Deflection at Load 0.003 In, Calculated Load at Flat 28 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.