Zoro Homepage

Disc Spring, 0.125, SS, Clover Dome, PK10

  • Mfr # BC0250012S

  • Zoro # G5238414


product price: $41.29
/pk 10, $4.13/ea
Sold in multiples of 5 for $206.45

Key Features

System of Measurement
Inch
Material
17-7 PH Stainless Steel
Thickness
0.012 in
Overall Height
0.03 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC0250012S
Zoro #
G5238414
UPC #
-
Country of Origin
Belize

Dimensions

Thickness
0.012 in
Overall Height
0.03 in
Max. Outside Dia.
0.25 in
Min. Inside Dia.
0.125 in
For Rod Size
0.125
For Hole Size
0.25
Inside Diameter - Minimum
0.13 in
Outside Diameter - Maximum
0.25 in
Compatible Rod Size
1/8 in
Compatible Hole Diameter
1/4 in

Details

Item
Clover Disc Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Clover Dome
Load @ Deflection (Lbs.)
4.9
Spring Rate (Lbs./In.)
2,195 lb/in
Calculated Load @ Flat
34 lbf
Standards
AMS 5529
Disc Type
Dome
Spring Rate
2,195 lb/in

Description

Disc Spring, Clover Dome, Stainless Steel, Finish Plain, Min. Inside Dia. 0.125 In, Max. Outside Dia. 0.25 In, Thickness 0.012 In, Overall Height 0.026 In, Load at Deflection 4.9 Lbs., Deflection at Load 0.01 In, Spring Rate 2195 Lbs./In., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.