Disc Spring, 0.138, SS, Clover Dome, PK10
Mfr # BC0312018S
Zoro # G8253192
product price: $40.79
/pk 10, $4.08/eaSold in multiples of 5 for $203.95
Key Features
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Thickness
0.018 in
Overall Height
0.04 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC0312018S
Zoro #
G8253192
UPC #
-
Country of Origin
Belize
Dimensions
Thickness
0.018 in
Overall Height
0.04 in
Max. Outside Dia.
0.312 in
Min. Inside Dia.
0.143 in
For Rod Size
0.138
For Hole Size
0.313
Outside Diameter - Maximum
0.31 in
Compatible Hole Diameter
5/16 in
Compatible Rod Size
6 in
Inside Diameter - Minimum
0.14 in
Details
Item
Clover Disc Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Clover Dome
Load @ Deflection (Lbs.)
12.5
Spring Rate (Lbs./In.)
3,720 lb/in
Disc Type
Dome
Calculated Load @ Flat
89 lbf
Spring Rate
3,720 lb/in
Standards
AMS 5529
Description
Disc Spring, Clover Dome, Stainless Steel, Finish Plain, Min. Inside Dia. 0.143 In, Max. Outside Dia. 0.312 In, Thickness 0.018 In, Overall Height 0.038 In, Load at Deflection 12.5 Lbs., Deflection at Load 0.015 In, Spring Rate 3720 Lbs./In., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.