Disc Spring, 0.138, SS, Curved, PK25
Mfr # U1380045S
Zoro # G2977969
product price: $15.85
/pk 25, $0.63/eaSold in multiples of 15 for $237.75
Key Features
System of Measurement
Inch
Material
301 Stainless Steel
Thickness
0.004 in
Overall Height
0.05 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U1380045S
Zoro #
G2977969
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.004 in
Overall Height
0.05 in
Max. Outside Dia.
0.27 in
Min. Inside Dia.
0.148 in
For Hole Size
0.2812
For Rod Size
0.138
Compatible Hole Diameter
9/32 in
Outside Diameter - Maximum
0.27 in
Inside Diameter - Minimum
0.15 in
Compatible Rod Size
6 in
Details
Item
Curved Disc Spring
System of Measurement
Inch
Material
301 Stainless Steel
Finish
Plain
Type
Curved Spring Washer
Deflection @ Load
0.024 in
Load @ Deflection (Lbs.)
1.25
Standards
ASTM A666
Disc Type
Curved
Description
Disc Spring, Curved Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.148 In, Max. Outside Dia. 0.27 In, Thickness 0.0045 In, Overall Height 0.052 In, Load at Deflection 1.25 Lbs., Deflection at Load 0.024 In, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.