Zoro Homepage

Disc Spring, 0.15625, Stl, Belleville, PK10

  • Mfr # B0312017

  • Zoro # G2979201


product price: $29.39
/pk 25, $1.18/ea
Sold in multiples of 10 for $293.90

Key Features

System of Measurement
Inch
Thickness
0.016 in
Overall Height
0.03 in
Finish
Oil
Type
Belleville Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0312017
Zoro #
G2979201
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.016 in
Overall Height
0.03 in
Max. Outside Dia.
0.312 in
Min. Inside Dia.
0.156 in
For Hole Size
0.313
For Rod Size
0.15625
Inside Diameter - Minimum
0.16 in
Outside Diameter - Maximum
0.31 in
Compatible Rod Size
5/32 in
Compatible Hole Diameter
5/16 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.004 in
Load @ Deflection (Lbs.)
41
Calculated Load @ Flat (Lbs.)
75
Standards
ASTM A684
Disc Type
Belleville Spring
Calculated Load @ Flat
75 lbf

Description

Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.156 In, Max. Outside Dia. 0.312 In, Thickness 0.0166 In, Overall Height 0.025 In, Load at Deflection 41 Lbs., Deflection at Load 0.004 In, Calculated Load at Flat 75 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.