Zoro Homepage

Disc Spring, 0.164, SS, Belleville, PK10

  • Mfr # B0343016S

  • Zoro # G8351226


product price: $9.39
/pk 10, $0.94/ea
Sold in multiples of 21 for $197.19

Key Features

System of Measurement
Inch
Thickness
0.016 in
Overall Height
0.03 in
Finish
Plain
Type
Belleville Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0343016S
Zoro #
G8351226
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.016 in
Overall Height
0.03 in
Max. Outside Dia.
0.343 in
Min. Inside Dia.
0.164 in
For Rod Size
0.164
For Hole Size
0.344
Inside Diameter - Minimum
0.16 in
Compatible Rod Size
5/32 in
Outside Diameter - Maximum
0.34 in
Compatible Hole Diameter
11/32 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.005 in
Load @ Deflection (Lbs.)
37
Calculated Load @ Flat (Lbs.)
65
Calculated Load @ Flat
65 lbf
Disc Type
Belleville Spring

Description

Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.164 In, Max. Outside Dia. 0.343 In, Thickness 0.016 In, Overall Height 0.026 In, Load at Deflection 37 Lbs., Deflection at Load 0.005 In, Calculated Load at Flat 65 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.