Disc Spring, 0.164, SS, Clover Dome, PK10
Mfr # BC0343014S
Zoro # G8232576
product price: $41.59
/pk 10, $4.16/eaSold in multiples of 5 for $207.95
Key Features
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Thickness
0.014 in
Overall Height
0.03 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BC0343014S
Zoro #
G8232576
UPC #
-
Country of Origin
Belize
Dimensions
Thickness
0.014 in
Overall Height
0.03 in
Max. Outside Dia.
0.343 in
Min. Inside Dia.
0.169 in
For Rod Size
0.164
For Hole Size
0.344
Compatible Rod Size
8 in
Inside Diameter - Minimum
0.17 in
Outside Diameter - Maximum
0.34 in
Compatible Hole Diameter
11/32 in
Details
Item
Clover Disc Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Clover Dome
Load @ Deflection (Lbs.)
6.7
Spring Rate (Lbs./In.)
1,487 lb/in
Calculated Load @ Flat
35 lbf
Disc Type
Dome
Spring Rate
1,487 lb/in
Standards
AMS 5529
Description
Disc Spring, Clover Dome, Stainless Steel, Finish Plain, Min. Inside Dia. 0.169 In, Max. Outside Dia. 0.343 In, Thickness 0.014 In, Overall Height 0.034 In, Load at Deflection 6.7 Lbs., Deflection at Load 0.015 In, Spring Rate 1487 Lbs./In., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.