Disc Spring, 0.164, Steel, Belleville, PK10
Mfr # B0343013
Zoro # G5242675
product price: $29.29
/pk 25, $1.17/eaSold in multiples of 10 for $292.90
Key Features
System of Measurement
Inch
Thickness
0.013 in
Overall Height
0.02 in
Finish
Oil
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0343013
Zoro #
G5242675
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.013 in
Overall Height
0.02 in
Max. Outside Dia.
0.343 in
Min. Inside Dia.
0.164 in
For Rod Size
0.164
For Hole Size
0.344
Outside Diameter - Maximum
0.34 in
Inside Diameter - Minimum
0.16 in
Compatible Rod Size
5/32 in
Compatible Hole Diameter
11/32 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.006 in
Load @ Deflection (Lbs.)
25
Calculated Load @ Flat (Lbs.)
38
Calculated Load @ Flat
38 lbf
Disc Type
Belleville Spring
Standards
ASTM A684
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.164 In, Max. Outside Dia. 0.343 In, Thickness 0.013 In, Overall Height 0.024 In, Load at Deflection 25 Lbs., Deflection at Load 0.006 In, Calculated Load at Flat 38 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.