Disc Spring, 0.188, SS, Belleville, PK10
Mfr # B0562028S
Zoro # G2979070
product price: $15.89
/pk 15, $1.06/eaSold in multiples of 12 for $190.68
Key Features
System of Measurement
Inch
Thickness
0.028 in
Overall Height
0.04 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0562028S
Zoro #
G2979070
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.028 in
Overall Height
0.04 in
Max. Outside Dia.
0.562 in
Min. Inside Dia.
0.19 in
For Rod Size
0.188
For Hole Size
0.563
Outside Diameter - Maximum
0.56 in
Compatible Rod Size
3/16 in
Inside Diameter - Minimum
0.19 in
Compatible Hole Diameter
9/16 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.007 in
Load @ Deflection (Lbs.)
87
Calculated Load @ Flat (Lbs.)
163
Disc Type
Belleville Spring
Calculated Load @ Flat
163 lbf
Standards
AMS 5906
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.19 In, Max. Outside Dia. 0.562 In, Thickness 0.028 In, Overall Height 0.042 In, Load at Deflection 87 Lbs., Deflection at Load 0.007 In, Calculated Load at Flat 163 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.