Disc Spring, 0.188, Steel, Belleville, PK10
Mfr # B0375030
Zoro # G2979159
product price: $20.99
/pk 25, $0.84/eaSold in multiples of 10 for $209.90
Key Features
System of Measurement
Inch
Thickness
0.03 in
Overall Height
0.04 in
Finish
Oil
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B0375030
Zoro #
G2979159
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.03 in
Overall Height
0.04 in
Max. Outside Dia.
0.375 in
Min. Inside Dia.
0.19 in
For Rod Size
0.188
For Hole Size
0.375
Outside Diameter - Maximum
0.38 in
Compatible Rod Size
3/16 in
Compatible Hole Diameter
3/8 in
Inside Diameter - Minimum
0.19 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.003 in
Load @ Deflection (Lbs.)
125
Calculated Load @ Flat (Lbs.)
233
Disc Type
Belleville Spring
Standards
ASTM A684
Calculated Load @ Flat
233 lbf
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.19 In, Max. Outside Dia. 0.375 In, Thickness 0.03 In, Overall Height 0.036 In, Load at Deflection 125 Lbs., Deflection at Load 0.003 In, Calculated Load at Flat 233 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.