Disc Spring, 0.19, SS, Curved, PK10
Mfr # U1900065S
Zoro # G5239132
product price: $13.69
/pk 25, $0.55/eaSold in multiples of 14 for $191.66
Key Features
System of Measurement
Inch
Material
301 Stainless Steel
Thickness
0.006 in
Overall Height
0.04 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U1900065S
Zoro #
G5239132
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.006 in
Overall Height
0.04 in
Max. Outside Dia.
0.322 in
Min. Inside Dia.
0.203 in
For Hole Size
0.3437
For Rod Size
0.19
Inside Diameter - Minimum
0.2 in
Compatible Rod Size
10 in
Outside Diameter - Maximum
0.32 in
Compatible Hole Diameter
11/32 in
Details
Item
Curved Disc Spring
System of Measurement
Inch
Material
301 Stainless Steel
Finish
Plain
Type
Curved Spring Washer
Deflection @ Load
0.018 in
Load @ Deflection (Lbs.)
1.75
Standards
ASTM A666
Disc Type
Curved
Description
Disc Spring, Curved Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.203 In, Max. Outside Dia. 0.322 In, Thickness 0.0065 In, Overall Height 0.043 In, Load at Deflection 1.75 Lbs., Deflection at Load 0.018 In, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.