Zoro Homepage

Disc Spring, 0.19, SS, Curved, PK10

  • Mfr # U1900090S

  • Zoro # G5239141


product price: $13.15
/pk 25, $0.53/ea
Sold in multiples of 14 for $184.10

Key Features

System of Measurement
Inch
Material
301 Stainless Steel
Thickness
0.009 in
Overall Height
0.05 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1900090S
Zoro #
G5239141
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.009 in
Overall Height
0.05 in
Max. Outside Dia.
0.37 in
Min. Inside Dia.
0.2 in
For Hole Size
0.375
For Rod Size
0.19
Inside Diameter - Minimum
0.2 in
Compatible Rod Size
10 in
Outside Diameter - Maximum
0.37 in
Compatible Hole Diameter
3/8 in

Details

Item
Curved Disc Spring
System of Measurement
Inch
Material
301 Stainless Steel
Finish
Plain
Type
Curved Spring Washer
Deflection @ Load
0.019 in
Load @ Deflection (Lbs.)
4.5
Disc Type
Curved
Standards
ASTM A666

Description

Disc Spring, Curved Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.2 In, Max. Outside Dia. 0.37 In, Thickness 0.009 In, Overall Height 0.047 In, Load at Deflection 4.5 Lbs., Deflection at Load 0.019 In, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.