Zoro Homepage

Disc Spring, 0.195, SS, Clover Dome, PK10

  • Mfr # BC0375020S

  • Zoro # G8217063


product price: $41.85
/pk 10, $4.19/ea
Sold in multiples of 5 for $209.25

Key Features

System of Measurement
Inch
Material
17-7 PH Stainless Steel
Thickness
0.02 in
Overall Height
0.04 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC0375020S
Zoro #
G8217063
UPC #
-
Country of Origin
Belize

Dimensions

Thickness
0.02 in
Overall Height
0.04 in
Max. Outside Dia.
0.375 in
Min. Inside Dia.
0.195 in
For Rod Size
0.195
For Hole Size
0.375
Outside Diameter - Maximum
0.38 in
Compatible Rod Size
10 in
Compatible Hole Diameter
3/8 in
Inside Diameter - Minimum
0.2 in

Details

Item
Clover Disc Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Clover Dome
Load @ Deflection (Lbs.)
12.7
Spring Rate (Lbs./In.)
3,528 lb/in
Spring Rate
3,528 lb/in
Calculated Load @ Flat
90 lbf
Disc Type
Dome
Standards
AMS 5529

Description

Disc Spring, Clover Dome, Stainless Steel, Finish Plain, Min. Inside Dia. 0.195 In, Max. Outside Dia. 0.375 In, Thickness 0.02 In, Overall Height 0.041 In, Load at Deflection 12.7 Lbs., Deflection at Load 0.016 In, Spring Rate 3528 Lbs./In., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.