Disc Spring, 0.195, SS, Clover Dome, PK5
Mfr # BC0562030S
Zoro # G8103462
product price: $22.29
/pk 5, $4.46/eaSold in multiples of 9 for $200.61
Key Features
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Thickness
0.03 in
Overall Height
0.07 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC0562030S
Zoro #
G8103462
UPC #
-
Country of Origin
Belize
Dimensions
Thickness
0.03 in
Overall Height
0.07 in
Max. Outside Dia.
0.562 in
Min. Inside Dia.
0.195 in
For Rod Size
0.195
For Hole Size
0.563
Compatible Hole Diameter
9/16 in
Inside Diameter - Minimum
0.2 in
Compatible Rod Size
10 in
Outside Diameter - Maximum
0.56 in
Details
Item
Clover Disc Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Clover Dome
Load @ Deflection (Lbs.)
38.9
Spring Rate (Lbs./In.)
5,581 lb/in
Disc Type
Dome
Spring Rate
5,581 lb/in
Calculated Load @ Flat
272 lbf
Standards
AMS 5529
Description
Disc Spring, Clover Dome, Stainless Steel, Finish Plain, Min. Inside Dia. 0.195 In, Max. Outside Dia. 0.562 In, Thickness 0.03 In, Overall Height 0.072 In, Load at Deflection 38.9 Lbs., Deflection at Load 0.031 In, Spring Rate 5581 Lbs./In., Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.