Disc Spring, 0.216, SS, Belleville, PK10
Mfr # B0437023S
Zoro # G2979125
product price: $23.69
/pk 25, $0.95/eaSold in multiples of 8 for $189.52
Key Features
System of Measurement
Inch
Thickness
0.023 in
Overall Height
0.03 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0437023S
Zoro #
G2979125
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.023 in
Overall Height
0.03 in
Max. Outside Dia.
0.437 in
Min. Inside Dia.
0.22 in
For Rod Size
0.216
For Hole Size
0.438
Outside Diameter - Maximum
0.44 in
Compatible Hole Diameter
7/16 in
Inside Diameter - Minimum
0.22 in
Compatible Rod Size
7/32 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.005 in
Load @ Deflection (Lbs.)
54
Calculated Load @ Flat (Lbs.)
139
Standards
AMS 5906
Calculated Load @ Flat
139 lbf
Disc Type
Belleville Spring
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.22 In, Max. Outside Dia. 0.437 In, Thickness 0.023 In, Overall Height 0.034 In, Load at Deflection 54 Lbs., Deflection at Load 0.005 In, Calculated Load at Flat 139 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.