Disc Spring, 0.25, SS, Belleville, PK10
Mfr # B0687052S
Zoro # G8417692
product price: $13.95
/pk 10, $1.40/eaSold in multiples of 14 for $195.30
Key Features
System of Measurement
Inch
Thickness
0.052 in
Overall Height
0.07 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0687052S
Zoro #
G8417692
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.052 in
Overall Height
0.07 in
Max. Outside Dia.
0.687 in
Min. Inside Dia.
0.265 in
For Hole Size
0.688
For Rod Size
0.25
Compatible Hole Diameter
11/16 in
Outside Diameter - Maximum
0.69 in
Inside Diameter - Minimum
0.27 in
Compatible Rod Size
1/4 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.014 in
Load @ Deflection (Lbs.)
643
Calculated Load @ Flat (Lbs.)
884
Disc Type
Belleville Spring
Standards
AMS 5906
Calculated Load @ Flat
884 lbf
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.265 In, Max. Outside Dia. 0.687 In, Thickness 0.052 In, Overall Height 0.069 In, Load at Deflection 643 Lbs., Deflection at Load 0.014 In, Calculated Load at Flat 884 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.