Disc Spring, 0.25, Steel, Belleville, PK10
Mfr # B0500025
Zoro # G5242815
product price: $22.79
/pk 25, $0.91/eaSold in multiples of 10 for $227.90
Key Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.025 in
Overall Height
0.04 in
Finish
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0500025
Zoro #
G5242815
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.025 in
Overall Height
0.04 in
Max. Outside Dia.
0.5 in
Min. Inside Dia.
0.255 in
For Rod Size
0.25
For Hole Size
0.5
Compatible Hole Diameter
1/2 in
Outside Diameter - Maximum
0.5 in
Inside Diameter - Minimum
0.26 in
Compatible Rod Size
1/4 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.007 in
Load @ Deflection (Lbs.)
95
Calculated Load @ Flat (Lbs.)
160
Standards
ASTM A684
Disc Type
Belleville Spring
Calculated Load @ Flat
160 lbf
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.255 In, Max. Outside Dia. 0.5 In, Thickness 0.025 In, Overall Height 0.038 In, Load at Deflection 95 Lbs., Deflection at Load 0.007 In, Calculated Load at Flat 160 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.