Zoro Homepage

Disc Spring, 0.25, Steel, Belleville, PK10

  • Mfr # B0500038

  • Zoro # G5242781


product price: $23.69
/pk 25, $0.95/ea
Sold in multiples of 8 for $189.52

Key Features

System of Measurement
Inch
Thickness
0.038 in
Overall Height
0.05 in
Finish
Oil
Type
Belleville Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0500038
Zoro #
G5242781
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.038 in
Overall Height
0.05 in
Max. Outside Dia.
0.5 in
Min. Inside Dia.
0.255 in
For Rod Size
0.25
For Hole Size
0.5
Compatible Hole Diameter
1/2 in
Compatible Rod Size
1/4 in
Inside Diameter - Minimum
0.26 in
Outside Diameter - Maximum
0.5 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.004 in
Load @ Deflection (Lbs.)
190
Calculated Load @ Flat (Lbs.)
400
Standards
ASTM A684
Disc Type
Belleville Spring
Calculated Load @ Flat
400 lbf

Description

Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.255 In, Max. Outside Dia. 0.5 In, Thickness 0.038 In, Overall Height 0.047 In, Load at Deflection 190 Lbs., Deflection at Load 0.004 In, Calculated Load at Flat 400 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.