Disc Spring, 0.25, Steel, Belleville, PK10
Mfr # B0562042
Zoro # G7896445
product price: $10.15
/pk 10, $1.02/eaSold in multiples of 19 for $192.85
Key Features
System of Measurement
Inch
Thickness
0.042 in
Overall Height
0.06 in
Finish
Oil
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0562042
Zoro #
G7896445
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.042 in
Overall Height
0.06 in
Max. Outside Dia.
0.562 in
Min. Inside Dia.
0.265 in
For Hole Size
0.563
For Rod Size
0.25
Compatible Rod Size
1/4 in
Compatible Hole Diameter
9/16 in
Inside Diameter - Minimum
0.27 in
Outside Diameter - Maximum
0.56 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.01 in
Load @ Deflection (Lbs.)
415
Calculated Load @ Flat (Lbs.)
567
Standards
ASTM A684
Calculated Load @ Flat
567 lbf
Disc Type
Belleville Spring
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.265 In, Max. Outside Dia. 0.562 In, Thickness 0.042 In, Overall Height 0.055 In, Load at Deflection 415 Lbs., Deflection at Load 0.01 In, Calculated Load at Flat 567 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.