Disc Spring, 0.25, Steel, Curved, PK10
Mfr # U2500185
Zoro # G2977871
product price: $20.35
/pk 25, $0.81/eaSold in multiples of 9 for $183.15
Key Features
System of Measurement
Inch
Thickness
0.018 in
Overall Height
0.05 in
Finish
Plain
Type
Curved Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U2500185
Zoro #
G2977871
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.018 in
Overall Height
0.05 in
Max. Outside Dia.
0.551 in
Min. Inside Dia.
0.265 in
For Rod Size
0.25
For Hole Size
0.5625
Inside Diameter - Minimum
0.27 in
Outside Diameter - Maximum
0.55 in
Compatible Hole Diameter
9/16 in
Compatible Rod Size
1/4 in
Details
Item
Curved Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Curved Spring Washer
Deflection @ Load
0.018 in
Load @ Deflection (Lbs.)
21
Disc Type
Curved
Standards
ASTM A684
Description
Disc Spring, Curved Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.265 In, Max. Outside Dia. 0.551 In, Thickness 0.0185 In, Overall Height 0.052 In, Load at Deflection 21 Lbs., Deflection at Load 0.018 In, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.