Disc Spring, 0.28125, SS, Belleville, PK10
Mfr # B0875075S1
Zoro # G1979209
product price: $11.99
/pk 10, $1.20/eaSold in multiples of 16 for $191.84
Key Features
System of Measurement
Inch
Thickness
0.075 in
Overall Height
0.09 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0875075S1
Zoro #
G1979209
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.075 in
Overall Height
0.09 in
Max. Outside Dia.
0.875 in
Min. Inside Dia.
0.282 in
For Hole Size
0.875
For Rod Size
0.28125
Compatible Rod Size
9/32 in
Compatible Hole Diameter
7/8 in
Inside Diameter - Minimum
0.28 in
Outside Diameter - Maximum
0.88 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.009 in
Load @ Deflection (Lbs.)
846
Calculated Load @ Flat (Lbs.)
1451
Standards
AMS 5906
Calculated Load @ Flat
1,451 lbf
Disc Type
Belleville Spring
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.282 In, Max. Outside Dia. 0.875 In, Thickness 0.075 In, Overall Height 0.086 In, Load at Deflection 846 Lbs., Deflection at Load 0.009 In, Calculated Load at Flat 1451 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.