Disc Spring, 0.28125, Stl, Belleville, PK10
Mfr # B0875050
Zoro # G8159697
product price: $10.19
/pk 10, $1.02/eaSold in multiples of 18 for $183.42
Key Features
System of Measurement
Inch
Thickness
0.05 in
Overall Height
0.07 in
Finish
Oil
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0875050
Zoro #
G8159697
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.05 in
Overall Height
0.07 in
Max. Outside Dia.
0.875 in
Min. Inside Dia.
0.282 in
For Rod Size
0.28125
For Hole Size
0.875
Compatible Hole Diameter
7/8 in
Inside Diameter - Minimum
0.28 in
Compatible Rod Size
9/32 in
Outside Diameter - Maximum
0.88 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.013 in
Load @ Deflection (Lbs.)
322
Calculated Load @ Flat (Lbs.)
445
Calculated Load @ Flat
445 lbf
Standards
ASTM A684
Disc Type
Belleville Spring
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.282 In, Max. Outside Dia. 0.875 In, Thickness 0.05 In, Overall Height 0.066 In, Load at Deflection 322 Lbs., Deflection at Load 0.013 In, Calculated Load at Flat 445 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.