Disc Spring, 0.28125, Stl, Belleville, PK10
Mfr # B0875075
Zoro # G8043822
product price: $10.19
/pk 10, $1.02/eaSold in multiples of 18 for $183.42
Key Features
System of Measurement
Inch
Thickness
0.075 in
Overall Height
0.09 in
Finish
Oil
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0875075
Zoro #
G8043822
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.075 in
Overall Height
0.09 in
Max. Outside Dia.
0.875 in
Min. Inside Dia.
0.282 in
For Rod Size
0.28125
For Hole Size
0.875
Compatible Rod Size
9/32 in
Compatible Hole Diameter
7/8 in
Inside Diameter - Minimum
0.28 in
Outside Diameter - Maximum
0.88 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.009 in
Load @ Deflection (Lbs.)
747
Calculated Load @ Flat (Lbs.)
1032
Disc Type
Belleville Spring
Calculated Load @ Flat
1,032 lbf
Standards
ASTM A684
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.282 In, Max. Outside Dia. 0.875 In, Thickness 0.075 In, Overall Height 0.086 In, Load at Deflection 747 Lbs., Deflection at Load 0.009 In, Calculated Load at Flat 1032 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.