Disc Spring, 0.312, SS, Curved, PK10
Mfr # U3120090S
Zoro # G5262984
product price: $17.29
/pk 25, $0.69/eaSold in multiples of 11 for $190.19
Key Features
System of Measurement
Inch
Material
301 Stainless Steel
Thickness
0.009 in
Overall Height
0.11 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U3120090S
Zoro #
G5262984
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.009 in
Overall Height
0.11 in
Max. Outside Dia.
0.612 in
Min. Inside Dia.
0.327 in
For Rod Size
0.312
For Hole Size
0.625
Outside Diameter - Maximum
0.61 in
Inside Diameter - Minimum
0.33 in
Compatible Hole Diameter
5/8 in
Compatible Rod Size
5/16 in
Details
Item
Curved Disc Spring
System of Measurement
Inch
Material
301 Stainless Steel
Finish
Plain
Type
Curved Spring Washer
Deflection @ Load
0.053 in
Load @ Deflection (Lbs.)
4.5
Disc Type
Curved
Standards
ASTM A666
Description
Disc Spring, Curved Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.327 In, Max. Outside Dia. 0.612 In, Thickness 0.009 In, Overall Height 0.113 In, Load at Deflection 4.5 Lbs., Deflection at Load 0.053 In, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.