Disc Spring, 0.312, Steel, Curved, PK10
Mfr # U3120170
Zoro # G2977847
product price: $23.99
/pk 25, $0.96/eaSold in multiples of 8 for $191.92
Key Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.017 in
Overall Height
0.08 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U3120170
Zoro #
G2977847
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.017 in
Overall Height
0.08 in
Max. Outside Dia.
0.735 in
Min. Inside Dia.
0.327 in
For Rod Size
0.312
For Hole Size
0.75
Compatible Hole Diameter
3/4 in
Outside Diameter - Maximum
0.74 in
Compatible Rod Size
5/16 in
Inside Diameter - Minimum
0.33 in
Details
Item
Curved Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Curved Spring Washer
Deflection @ Load
0.03 in
Load @ Deflection (Lbs.)
15
Disc Type
Curved
Standards
ASTM A684
Description
Disc Spring, Curved Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.327 In, Max. Outside Dia. 0.735 In, Thickness 0.017 In, Overall Height 0.076 In, Load at Deflection 15 Lbs., Deflection at Load 0.03 In, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.