Disc Spring, 0.3125, SS, Belleville, PK10
Mfr # B0625047S
Zoro # G5242885
product price: $21.99
/pk 15, $1.47/eaSold in multiples of 10 for $219.90
Key Features
System of Measurement
Inch
Thickness
0.047 in
Overall Height
0.06 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0625047S
Zoro #
G5242885
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.047 in
Overall Height
0.06 in
Max. Outside Dia.
0.625 in
Min. Inside Dia.
0.317 in
For Hole Size
0.625
For Rod Size
0.3125
Inside Diameter - Minimum
0.32 in
Compatible Rod Size
5/16 in
Outside Diameter - Maximum
0.63 in
Compatible Hole Diameter
5/8 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.006 in
Load @ Deflection (Lbs.)
300
Calculated Load @ Flat (Lbs.)
600
Standards
AMS 5906
Calculated Load @ Flat
600 lbf
Disc Type
Belleville Spring
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.317 In, Max. Outside Dia. 0.625 In, Thickness 0.047 In, Overall Height 0.059 In, Load at Deflection 300 Lbs., Deflection at Load 0.006 In, Calculated Load at Flat 600 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.