Disc Spring, 0.3125, SS, Belleville, PK10
Mfr # B08120610S
Zoro # G8472362
product price: $14.69
/pk 10, $1.47/eaSold in multiples of 13 for $190.97
Key Features
System of Measurement
Inch
Thickness
0.061 in
Overall Height
0.08 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B08120610S
Zoro #
G8472362
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.061 in
Overall Height
0.08 in
Max. Outside Dia.
0.812 in
Min. Inside Dia.
0.328 in
For Hole Size
0.813
For Rod Size
0.3125
Inside Diameter - Minimum
0.33 in
Outside Diameter - Maximum
0.81 in
Compatible Rod Size
5/16 in
Compatible Hole Diameter
13/16 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.016 in
Load @ Deflection (Lbs.)
882
Calculated Load @ Flat (Lbs.)
1214
Calculated Load @ Flat
1,214 lbf
Disc Type
Belleville Spring
Standards
AMS 5906
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.328 In, Max. Outside Dia. 0.812 In, Thickness 0.061 In, Overall Height 0.081 In, Load at Deflection 882 Lbs., Deflection at Load 0.016 In, Calculated Load at Flat 1214 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.