Disc Spring, 0.3125, Steel, Belleville, PK15
Mfr # B0937045
Zoro # G2979019
product price: $14.59
/pk 15, $0.97/eaSold in multiples of 12 for $175.08
Key Features
System of Measurement
Inch
Thickness
0.045 in
Overall Height
0.07 in
Finish
Oil
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0937045
Zoro #
G2979019
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.045 in
Overall Height
0.07 in
Max. Outside Dia.
0.937 in
Min. Inside Dia.
0.317 in
For Hole Size
0.938
For Rod Size
0.3125
Compatible Hole Diameter
15/16 in
Inside Diameter - Minimum
0.32 in
Compatible Rod Size
5/16 in
Outside Diameter - Maximum
0.94 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.011 in
Load @ Deflection (Lbs.)
218
Calculated Load @ Flat (Lbs.)
395
Disc Type
Belleville Spring
Calculated Load @ Flat
395 lbf
Standards
ASTM A684
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.317 In, Max. Outside Dia. 0.937 In, Thickness 0.045 In, Overall Height 0.067 In, Load at Deflection 218 Lbs., Deflection at Load 0.011 In, Calculated Load at Flat 395 Lbs., Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.