Disc Spring, 0.3438, SS, Belleville, PK10
Mfr # B1125062S
Zoro # G7935331
product price: $23.79
/pk 10, $2.38/eaSold in multiples of 9 for $214.11
Key Features
System of Measurement
Inch
Thickness
0.062 in
Overall Height
0.08 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1125062S
Zoro #
G7935331
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.062 in
Overall Height
0.08 in
Max. Outside Dia.
1.125 in
Min. Inside Dia.
0.344 in
For Rod Size
0.3438
For Hole Size
1.125
Outside Diameter - Maximum
1.13 in
Inside Diameter - Minimum
0.34 in
Compatible Hole Diameter
1 1/8 in
Compatible Rod Size
11/32 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.017 in
Load @ Deflection (Lbs.)
488
Calculated Load @ Flat (Lbs.)
671
Standards
AMS 5906
Calculated Load @ Flat
671 lbf
Disc Type
Belleville Spring
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.344 In, Max. Outside Dia. 1.125 In, Thickness 0.062 In, Overall Height 0.083 In, Load at Deflection 488 Lbs., Deflection at Load 0.017 In, Calculated Load at Flat 671 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.