Disc Spring, 0.3438, Steel, Belleville, PK10
Mfr # B1000090
Zoro # G7829613
product price: $14.19
/pk 10, $1.42/eaSold in multiples of 14 for $198.66
Key Features
System of Measurement
Inch
Thickness
0.09 in
Overall Height
0.1 in
Finish
Oil
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1000090
Zoro #
G7829613
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.09 in
Overall Height
0.1 in
Max. Outside Dia.
1 in
Min. Inside Dia.
0.344 in
For Rod Size
0.3438
For Hole Size
1
Inside Diameter - Minimum
0.34 in
Outside Diameter - Maximum
1 in
Compatible Hole Diameter
1 in
Compatible Rod Size
11/32 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.01 in
Load @ Deflection (Lbs.)
1079
Calculated Load @ Flat (Lbs.)
1499
Disc Type
Belleville Spring
Standards
ASTM A684
Calculated Load @ Flat
1,499 lbf
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.344 In, Max. Outside Dia. 1 In, Thickness 0.09 In, Overall Height 0.102 In, Load at Deflection 1079 Lbs., Deflection at Load 0.01 In, Calculated Load at Flat 1499 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.