Disc Spring, 0.375, SS, Belleville, PK10
Mfr # B1125078S
Zoro # G7891441
product price: $23.29
/pk 10, $2.33/eaSold in multiples of 8 for $186.32
Key Features
System of Measurement
Inch
Thickness
0.078 in
Overall Height
0.1 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1125078S
Zoro #
G7891441
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.078 in
Overall Height
0.1 in
Max. Outside Dia.
1.125 in
Min. Inside Dia.
0.38 in
For Hole Size
1.125
For Rod Size
0.375
Inside Diameter - Minimum
0.38 in
Outside Diameter - Maximum
1.13 in
Compatible Rod Size
3/8 in
Compatible Hole Diameter
1 1/8 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.009 in
Load @ Deflection (Lbs.)
417
Calculated Load @ Flat (Lbs.)
716
Disc Type
Belleville Spring
Standards
AMS 5528
Calculated Load @ Flat
716 lbf
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.38 In, Max. Outside Dia. 1.125 In, Thickness 0.078 In, Overall Height 0.097 In, Load at Deflection 417 Lbs., Deflection at Load 0.009 In, Calculated Load at Flat 716 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.