Disc Spring, 0.375, SS, Clover Dome, PK5
Mfr # BC0750022S
Zoro # G8441736
product price: $23.69
/pk 5, $4.74/eaSold in multiples of 8 for $189.52
Key Features
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Thickness
0.022 in
Overall Height
0.07 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC0750022S
Zoro #
G8441736
UPC #
-
Country of Origin
Belize
Dimensions
Thickness
0.022 in
Overall Height
0.07 in
Max. Outside Dia.
0.751 in
Min. Inside Dia.
0.38 in
For Hole Size
0.75
For Rod Size
0.375
Outside Diameter - Maximum
0.75 in
Inside Diameter - Minimum
0.38 in
Compatible Rod Size
3/8 in
Compatible Hole Diameter
3/4 in
Details
Item
Clover Disc Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Clover Dome
Load @ Deflection (Lbs.)
13
Spring Rate (Lbs./In.)
1,805 lb/in
Standards
AMS 5529
Spring Rate
1,805 lb/in
Calculated Load @ Flat
79 lbf
Disc Type
Dome
Description
Disc Spring, Clover Dome, Stainless Steel, Finish Plain, Min. Inside Dia. 0.38 In, Max. Outside Dia. 0.751 In, Thickness 0.022 In, Overall Height 0.065 In, Load at Deflection 13 Lbs., Deflection at Load 0.032 In, Spring Rate 1805 Lbs./In., Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.