Zoro Homepage

Disc Spring, 0.375, SS, Curved, PK10

  • Mfr # U3750100S

  • Zoro # G5240462


product price: $20.59
/pk 25, $0.82/ea
Sold in multiples of 10 for $205.90

Key Features

System of Measurement
Inch
Material
301 Stainless Steel
Thickness
0.01 in
Overall Height
0.12 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3750100S
Zoro #
G5240462
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.01 in
Overall Height
0.12 in
Max. Outside Dia.
0.672 in
Min. Inside Dia.
0.4 in
For Rod Size
0.375
For Hole Size
0.6875
Outside Diameter - Maximum
0.67 in
Inside Diameter - Minimum
0.4 in
Compatible Hole Diameter
11/16 in
Compatible Rod Size
3/8 in

Details

Item
Curved Disc Spring
System of Measurement
Inch
Material
301 Stainless Steel
Finish
Plain
Type
Curved Spring Washer
Deflection @ Load
0.056 in
Load @ Deflection (Lbs.)
4.5
Disc Type
Curved
Standards
ASTM A666

Description

Disc Spring, Curved Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.4 In, Max. Outside Dia. 0.672 In, Thickness 0.01 In, Overall Height 0.115 In, Load at Deflection 4.5 Lbs., Deflection at Load 0.056 In, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.