Disc Spring, 0.375, Steel, Belleville, PK10
Mfr # B1125078
Zoro # G7822071
product price: $21.15
/pk 10, $2.11/eaSold in multiples of 9 for $190.35
Key Features
System of Measurement
Inch
Thickness
0.078 in
Overall Height
0.1 in
Finish
Oil
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1125078
Zoro #
G7822071
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.078 in
Overall Height
0.1 in
Max. Outside Dia.
1.125 in
Min. Inside Dia.
0.38 in
For Rod Size
0.375
For Hole Size
1.125
Compatible Rod Size
3/8 in
Inside Diameter - Minimum
0.38 in
Compatible Hole Diameter
1 1/8 in
Outside Diameter - Maximum
1.13 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.009 in
Load @ Deflection (Lbs.)
597
Calculated Load @ Flat (Lbs.)
1235
Calculated Load @ Flat
1,235 lbf
Standards
ASTM A684
Disc Type
Belleville Spring
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.38 In, Max. Outside Dia. 1.125 In, Thickness 0.078 In, Overall Height 0.097 In, Load at Deflection 597 Lbs., Deflection at Load 0.009 In, Calculated Load at Flat 1235 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.