Disc Spring, 0.375, Steel, Curved, PK10
Mfr # U3750130
Zoro # G2977795
product price: $19.79
/pk 25, $0.79/eaSold in multiples of 5 for $98.95
Key Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.013 in
Overall Height
0.07 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U3750130
Zoro #
G2977795
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.013 in
Overall Height
0.07 in
Max. Outside Dia.
0.612 in
Min. Inside Dia.
0.4 in
For Hole Size
0.625
For Rod Size
0.375
Outside Diameter - Maximum
0.61 in
Compatible Hole Diameter
5/8 in
Inside Diameter - Minimum
0.4 in
Compatible Rod Size
3/8 in
Details
Item
Curved Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Curved Spring Washer
Deflection @ Load
0.031 in
Load @ Deflection (Lbs.)
6
Disc Type
Curved
Standards
ASTM A684
Description
Disc Spring, Curved Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.4 In, Max. Outside Dia. 0.612 In, Thickness 0.013 In, Overall Height 0.074 In, Load at Deflection 6 Lbs., Deflection at Load 0.031 In, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.