Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, 0.40625, SS, Belleville, PK10

  • Mfr # B0875062S

  • Zoro # G8055765


product price: $16.59
/pk 10, $1.66/ea
Sold in multiples of 12 for $199.08

Key Features

System of Measurement
Inch
Thickness
0.062 in
Overall Height
0.07 in
Finish
Plain
Type
Belleville Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B0875062S
Zoro #
G8055765
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.062 in
Overall Height
0.07 in
Max. Outside Dia.
0.875 in
Min. Inside Dia.
0.407 in
For Hole Size
0.875
For Rod Size
0.40625
Outside Diameter - Maximum
0.88 in
Compatible Rod Size
13/32 in
Inside Diameter - Minimum
0.41 in
Compatible Hole Diameter
7/8 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.01 in
Load @ Deflection (Lbs.)
494
Calculated Load @ Flat (Lbs.)
644
Calculated Load @ Flat
644 lbf
Disc Type
Belleville Spring
Standards
AMS 5906

Description

Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.407 In, Max. Outside Dia. 0.875 In, Thickness 0.062 In, Overall Height 0.074 In, Load at Deflection 494 Lbs., Deflection at Load 0.01 In, Calculated Load at Flat 644 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.