Zoro Homepage

Disc Spring, 0.40625, SS, Belleville, PK10

  • Mfr # B0875109S

  • Zoro # G7893164


product price: $16.59
/pk 10, $1.66/ea
Sold in multiples of 12 for $199.08

Key Features

System of Measurement
Inch
Thickness
0.109 in
Overall Height
0.12 in
Finish
Plain
Type
Belleville Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0875109S
Zoro #
G7893164
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.109 in
Overall Height
0.12 in
Max. Outside Dia.
0.875 in
Min. Inside Dia.
0.407 in
For Rod Size
0.40625
For Hole Size
0.875
Compatible Rod Size
13/32 in
Inside Diameter - Minimum
0.41 in
Compatible Hole Diameter
7/8 in
Outside Diameter - Maximum
0.88 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.012 in
Load @ Deflection (Lbs.)
3352
Calculated Load @ Flat (Lbs.)
4687
Calculated Load @ Flat
4,687 lbf
Disc Type
Belleville Spring
Standards
AMS 5528

Description

Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.407 In, Max. Outside Dia. 0.875 In, Thickness 0.109 In, Overall Height 0.124 In, Load at Deflection 3352 Lbs., Deflection at Load 0.012 In, Calculated Load at Flat 4687 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.