Disc Spring, 0.40625, Stl, Belleville, PK10
Mfr # B0875062
Zoro # G8422574
product price: $11.19
/pk 10, $1.12/eaSold in multiples of 18 for $201.42
Key Features
System of Measurement
Inch
Thickness
0.062 in
Overall Height
0.07 in
Finish
Oil
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B0875062
Zoro #
G8422574
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.062 in
Overall Height
0.07 in
Max. Outside Dia.
0.875 in
Min. Inside Dia.
0.407 in
For Rod Size
0.40625
For Hole Size
0.875
Compatible Hole Diameter
7/8 in
Outside Diameter - Maximum
0.88 in
Inside Diameter - Minimum
0.41 in
Compatible Rod Size
13/32 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.01 in
Load @ Deflection (Lbs.)
494
Calculated Load @ Flat (Lbs.)
644
Standards
ASTM A684
Disc Type
Belleville Spring
Calculated Load @ Flat
644 lbf
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.407 In, Max. Outside Dia. 0.875 In, Thickness 0.062 In, Overall Height 0.074 In, Load at Deflection 494 Lbs., Deflection at Load 0.01 In, Calculated Load at Flat 644 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.