Disc Spring, 0.40625, Stl, Belleville, PK10
Mfr # B0875089
Zoro # G8351707
product price: $11.15
/pk 10, $1.12/eaSold in multiples of 18 for $200.70
Key Features
System of Measurement
Inch
Thickness
0.089 in
Overall Height
0.1 in
Finish
Oil
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0875089
Zoro #
G8351707
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.089 in
Overall Height
0.1 in
Max. Outside Dia.
0.875 in
Min. Inside Dia.
0.407 in
For Rod Size
0.40625
For Hole Size
0.875
Inside Diameter - Minimum
0.41 in
Compatible Rod Size
13/32 in
Compatible Hole Diameter
7/8 in
Outside Diameter - Maximum
0.88 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.009 in
Load @ Deflection (Lbs.)
1339
Calculated Load @ Flat (Lbs.)
1871
Disc Type
Belleville Spring
Calculated Load @ Flat
1,871 lbf
Standards
ASTM A684
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.407 In, Max. Outside Dia. 0.875 In, Thickness 0.089 In, Overall Height 0.1 In, Load at Deflection 1339 Lbs., Deflection at Load 0.009 In, Calculated Load at Flat 1871 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.