Disc Spring, 0.4375, SS, Belleville, PK10
Mfr # B0875031S
Zoro # G5262503
product price: $22.19
/pk 15, $1.48/eaSold in multiples of 9 for $199.71
Key Features
System of Measurement
Inch
Thickness
0.031 in
Overall Height
0.06 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0875031S
Zoro #
G5262503
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.031 in
Overall Height
0.06 in
Max. Outside Dia.
0.875 in
Min. Inside Dia.
0.442 in
For Hole Size
0.875
For Rod Size
0.4375
Compatible Rod Size
7/16 in
Inside Diameter - Minimum
0.44 in
Compatible Hole Diameter
7/8 in
Outside Diameter - Maximum
0.88 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.014 in
Load @ Deflection (Lbs.)
135
Calculated Load @ Flat (Lbs.)
205
Calculated Load @ Flat
205 lbf
Disc Type
Belleville Spring
Standards
AMS 5906
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.442 In, Max. Outside Dia. 0.875 In, Thickness 0.031 In, Overall Height 0.059 In, Load at Deflection 135 Lbs., Deflection at Load 0.014 In, Calculated Load at Flat 205 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.