Disc Spring, 0.4375, SS, Belleville, PK10
Mfr # B1188089S
Zoro # G8111196
product price: $35.49
/pk 10, $3.55/eaSold in multiples of 6 for $212.94
Key Features
System of Measurement
Inch
Thickness
0.089 in
Overall Height
0.12 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1188089S
Zoro #
G8111196
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.089 in
Overall Height
0.12 in
Max. Outside Dia.
1.188 in
Min. Inside Dia.
0.453 in
For Rod Size
0.4375
For Hole Size
1.1875
Compatible Rod Size
7/16 in
Inside Diameter - Minimum
0.45 in
Compatible Hole Diameter
1 3/16 in
Outside Diameter - Maximum
1.19 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.025 in
Load @ Deflection (Lbs.)
1961
Calculated Load @ Flat (Lbs.)
2698
Calculated Load @ Flat
2,698 lbf
Disc Type
Belleville Spring
Standards
AMS 5528
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.453 In, Max. Outside Dia. 1.188 In, Thickness 0.089 In, Overall Height 0.12 In, Load at Deflection 1961 Lbs., Deflection at Load 0.025 In, Calculated Load at Flat 2698 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.