Zoro Homepage

Disc Spring, 0.4375, Steel, Belleville, PK10

  • Mfr # B0875031

  • Zoro # G5237382


product price: $15.65
/pk 15, $1.04/ea
Sold in multiples of 12 for $187.80

Key Features

System of Measurement
Inch
Thickness
0.031 in
Overall Height
0.06 in
Finish
Oil
Type
Belleville Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0875031
Zoro #
G5237382
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.031 in
Overall Height
0.06 in
Max. Outside Dia.
0.875 in
Min. Inside Dia.
0.442 in
For Hole Size
0.875
For Rod Size
0.4375
Compatible Rod Size
7/16 in
Inside Diameter - Minimum
0.44 in
Compatible Hole Diameter
7/8 in
Outside Diameter - Maximum
0.88 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.014 in
Load @ Deflection (Lbs.)
135
Calculated Load @ Flat (Lbs.)
205
Calculated Load @ Flat
205 lbf
Standards
ASTM A684
Disc Type
Belleville Spring

Description

Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.442 In, Max. Outside Dia. 0.875 In, Thickness 0.031 In, Overall Height 0.059 In, Load at Deflection 135 Lbs., Deflection at Load 0.014 In, Calculated Load at Flat 205 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.